Shop Resideo Sale
Main product image of Johni-Ring Wax Toilet Gasket - Jumbo Size with Plastic Horn (for 3" or 4" Waste Lines)
Magnifying glass
Hover image to zoom

Johni-Ring Wax Toilet Gasket - Jumbo Size with Plastic Horn (for 3" or 4" Waste Lines)

Brand:
Hercules
SKU:
90241
Rating:
(2)
Q&A:
(0)
Johni-Ring Wax Toilet Gasket - Jumbo Size with Plastic Horn (for 3" or 4" Waste Lines)
Magnifying glass
Hover image to zoom
$4.41 each
In Stock
In Stock
Get 1,484 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
4" Waste Lines, 3" Waste Lines
Product Highlight: Material
Petroleum Wax

Description

–
Note: Plastic horn is included

Product Features:
  • 100% pure high-grade petroleum wax for installing closet bowls
  • Full 1/2" thicker than standard rings (40% more waxy)
  • Eliminates need to use (and is more reliable than) two standard bowl rings when there is a wide gap between flange and floor
  • Soft and flexible to conform to rough and uneven surfaces
  • Comes in all-weather non-stick package
  • For 3" or 4" waste lines
  • Stainless, waterproof, impervious to vermin, odors, gases, acid
  • Bacteria-free and proven resistant to fungus and mold
  • Makes positive, permanent, sanitary closet bowl seal - won't dry or deteriorate
  • Meets Fed. Spec. TT-P-1536A

Specs

–
Application:

Plumbing

Used With:

4" Waste Lines

3" Waste Lines

Material:

Petroleum Wax

Product Type:

Jumbo Toilet Gasket

Features:

Plastic Horn

Includes:

Flange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Johni-Ring Wax Toilet Gasket - Jumbo Size (for 3" or 4" Waste Lines)
SKU: 90243
Hercules

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent Wax Ring for my toilet replacement task

Easy to remove wax ring from packaging and put on top of toilet flange, which was a 1/4 in above flooring. No problems sealing the new toilet in place with this wax ring, highly recommend.
Chuck
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wax ring

Awesome product fast shipping
Don
T3xas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy