Apply to be a TradeMaster!
Main product image of Belfield 1 Handle Pulldown Bar Faucet, 1.5 GPM, 6260 (Chrome)
Magnifying glass
Hover image to zoom

Belfield 1 Handle Pulldown Bar Faucet, 1.5 GPM, 6260 (Chrome)

Brand:
Moen
SKU:
6260
Rating:
(0)
Q&A:
(0)
Belfield 1 Handle Pulldown Bar Faucet, 1.5 GPM, 6260 (Chrome)
Magnifying glass
Hover image to zoom

MANUALS (3)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
Compression Connection

Description

–
Features:
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • features Duralock quick connect system for easy installation
  • one-handle lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • limited lifetime warranty

Specs

–
Number of Handles:

1

Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

CalGreen

ADA / ICC A117.1

Number of Holes:

1

3

Flow Rate (GPM):

1.5

ADA:

Yes

Connection Size:

3/8"

Series:

Belfield

Warranty:

Limited Lifetime

Installation Type:

Deck Mount

Material:

Metal (Unspecified)

Max Deck Thickness:

2.5"

Finish:

Chrome

Application:

Residential

Faucet Configuration:

Single Hole

Valve Type:

Cartridge

Connection Type:

Compression

Spout Type:

Pull-Down

Handle Style:

Lever

Type:

Manual

Finish Family:

Chrome

Product Type:

Bar / Prep Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy