Shop Resideo Sale
Main product image of 2-1/2" Dia. One-Function Eco-Performance Showerhead (Chrome)
Magnifying glass
Hover image to zoom

2-1/2" Dia. One-Function Eco-Performance Showerhead (Chrome)

Brand:
Moen
SKU:
6300EP
Rating:
(0)
Q&A:
(0)
2-1/2" Dia. One-Function Eco-Performance Showerhead (Chrome)
Magnifying glass
Hover image to zoom
$27.24 each
In Stock
In Stock
Get 17 Tue, Nov 17
Order by today, receive Tuesday

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
IPS Connection
Product Highlight: Diameter (Inches)
2-1/2" Diameter

Description

–
2-1/2" Dia. One-Function Eco-Performance Showerhead (Chrome)

From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design. Bring elegance to your home with premium selections from Moen. From the sophistication of period Traditional to the streamlined refinement of minimalist contemporary, you'll find a host of amazing ways to express your style with products from Moen.

Product Features
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 2-1/2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • One-function full spray
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Specs

–
Flow Rate (GPM):

1.75

Finish:

Chrome

Flow Rate:

1.75 GPM

Product Type:

Shower Head

Type:

Shower Head

Max Flow (GPM):

1.75

Connection Size:

1/2"

Connection Type:

IPS

Diameter (Inches):

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

14 Series Grid Style Cup Strainer w/ Shallow Locking Cup & Neoprene Stopper (Stainless Steel)
SKU: 14
Dearborn
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy