Apply to be a TradeMaster!
Main product image of Eva Single Handle High Arc Bathroom Faucet (Brushed Nickel), 6400BN
Magnifying glass
Hover image to zoom

Eva Single Handle High Arc Bathroom Faucet (Brushed Nickel), 6400BN

Brand:
Moen
SKU:
6400BN
Rating:
(0)
Q&A:
(0)
Eva Single Handle High Arc Bathroom Faucet (Brushed Nickel), 6400BN
Magnifying glass
Hover image to zoom
$299.41 each
In Stock
In Stock
Get 49 Mon, Nov 23
Order by today, receive Monday
Finish: 
Brushed Nickel
Brushed NickelChromeOil Rubbed Bronze
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection

Description

–
With flowing curves, the Eva collection's transitional design is pure and organic. Petal-like handles and swan-like spout bring a relaxed feeling to the bath.

Features:
  • Brushed nickel finish brings the warm look of stainless to your bath
  • One-handle lever handle makes it easy to adjust the water
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Single hole mount creates a cleaner look against custom countertops
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty

Specifications:
  • Application: One or three hole
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Spout Reach: 5.06"
  • Drain Assembly: Metal
  • Drain Assembly Type: Lift Rod
  • Supply Line Length: Flexible
  • Deck plate: Included
  • Water usage is limited to these maximum flow rates as indicated by the corresponding product markings:
    • 1.2 gpm max (4.5L/min) at 60 psi
    • 1.5 gpm max (5.7L/min) at 60 psi

Specs

–
Approvals:

Lead Free

NSF/ANSI 61

ADA / ICC A117.1

WaterSense

ASME A112.18.1 / CSA B125.1

Material:

Metal (Unspecified)

Warranty:

Limited Lifetime

Number of Holes:

1

3

Handle Style:

Lever

Type:

Manual

Max Deck Thickness:

2.5"

Finish Family:

Brushed Nickel

Faucet Configuration:

Single Hole

Drain Type:

Pop-Up

Connection Type:

Compression

Valve Type:

Cartridge

Installation Type:

Deck Mount

Product Type:

Bathroom Faucet

Connection Size:

3/8"

Series:

Eva

Application:

Residential

Finish:

Brushed Nickel

Number of Handles:

1

Flow Rate (GPM):

1.2

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy