Shop Resideo Sale
Main product image of Eva Two-Handle High Arc Bathroom Faucet (Chrome), 6410
Magnifying glass
Hover image to zoom

Eva Two-Handle High Arc Bathroom Faucet (Chrome), 6410

Brand:
Moen
SKU:
6410
Rating:
(0)
Q&A:
(0)
Eva Two-Handle High Arc Bathroom Faucet (Chrome), 6410
Magnifying glass
Hover image to zoom
$165.83 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday

More Buying Options

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
With flowing curves, the Eva collection's Transitional design is pure and organic. Petal-like handles and swan-like spout bring a relaxed feeling to the bath.

Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle makes it easy to adjust the water
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • 4" centerset design allows for easy installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty

Specifications:
  • Application: Three Hole
  • Center Dimensions: 4" Center
  • Connection Size: 1/2"
  • Connection Type: IPS
  • Drain Assembly: Metal
  • Drain Assembly Type: Lift Rod
  • Spout Reach: 4.00"
  • Water usage is limited to these maximum flow rates as indicated by the corresponding product markings:
    • 1.2 gpm max (4.5L/min) at 60 psi
    • 1.5 gpm max (5.7L/min) at 60 psi

Specs

–
Finish:

Chrome

Product Type:

Bathroom Faucet

Type:

Manual

Approvals:

ADA / ICC A117.1

WaterSense

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Lead Free

Faucet Configuration:

Centerset

Max Deck Thickness:

1.19"

Series:

Eva

Material:

Metal (Unspecified)

Installation Type:

Deck Mount

Handle Style:

Lever

Valve Type:

Cartridge

Drain Type:

Pop-Up

Finish Family:

Chrome

Connection Size:

1/2"

Warranty:

Limited Lifetime

Connection Type:

IPS / NPT

Number of Handles:

2

Flow Rate (GPM):

1.2

Number of Holes:

3

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy