Apply to be a TradeMaster!
Main product image of Brantford Single Handle High-Arc Bathroom Faucet (Chrome), 6600
Magnifying glass
Hover image to zoom

Brantford Single Handle High-Arc Bathroom Faucet (Chrome), 6600

Brand:
Moen
SKU:
6600
Rating:
(0)
Q&A:
(0)
Brantford Single Handle High-Arc Bathroom Faucet (Chrome), 6600
Magnifying glass
Hover image to zoom
$228.11 each
In Stock
In Stock
Get 17 Tue, Oct 13
Order by today, receive Tuesday

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Chrome
Product Highlight: Color
Chrome

Description

–
Features & Benefits:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • One-handle lever handle makes it easy to adjust the water
  • Single hole mount creates a cleaner look against custom countertops
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Deckplate included


Specifications:
  • Application: 1 or 3 Hole
  • Spout Reach: 4.88"
  • Supply line Length: Flexible
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Deckplate: Included
  • Drain Assembly: Metal
  • Drain Assembly Type: Lift Rod

Specs

–
Flow Rate:

1.20 GPM

Handle Style:

Metal Lever

Series:

Brantford

Finish:

Chrome

Type:

Manual

Product Type:

Faucet

Color:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy