Apply to be a TradeMaster!
Main product image of Eva Two-Handle Bathroom Faucet (Chrome), 66410
Magnifying glass
Hover image to zoom

Eva Two-Handle Bathroom Faucet (Chrome), 66410

Brand:
Moen
SKU:
66410
Rating:
(3)
Q&A:
(0)
Eva Two-Handle Bathroom Faucet (Chrome), 66410
Magnifying glass
Hover image to zoom
$123.03 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Finish
Chrome
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
With flowing curves, the Eva collection's transitional design is pure and organic. Petal-like handles and swan-like spout bring a relaxed feeling to the bath.

Specifications:
  • Application: Three hole
  • Center Dimensions: 4" center
  • Connection Size: 1/2"
  • Connection Type: IPS
  • Drain Assembly: 50% plastic/50% metal
  • Case Quantity: 6
  • Flow Rate: Water usage is limited to the maximum flow rates as indicated by the corresponding product markings; 1.2 gpm max (4.5L/min) at 60 psi or 1.5 gpm max (5.7L/min) at 60 psi

Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handles make it easy to adjust the water
  • 4" centerset design allows for easy installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Specs

–
Approvals:

Lead Free

WaterSense

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

ADA / ICC A117.1

Handle Style:

Lever

Installation Type:

Deck Mount

Connection Type:

IPS / NPT

Faucet Configuration:

Centerset

Material:

Metal (Unspecified)

Application:

Residential

Finish:

Chrome

Warranty:

Limited Lifetime

Type:

Manual

Drain Type:

Pop-Up

Valve Type:

Cartridge

Flow Rate (GPM):

1.2

Product Type:

Bathroom Faucet

Max Deck Thickness:

1.19"

Series:

Eva

Finish Family:

Chrome

Number of Holes:

3

Number of Handles:

2

Connection Size:

1/2"

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Nice quality and finish

This is a nice style faucet that is well built and is easily serviced.
Bunky
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top shelf

Building a rental cabin up here in the Rockies. Couldn't do it without Supply House -good fast service, very good products.
Viejo
Nuevo Mexico
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything went perfectly and I love the faucet!

The delivery was as expected, no delays, everything was in order and it is pretty and works perfectly. My plumber recommended you and he was right!
Jean of Cambridge
Cambridge MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy