Shop Resideo Sale
Main product image of PRO1F12 12" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom

PRO1F12 12" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)

SKU:
PRO1F12
Rating:
(7)
Q&A:
(0)
PRO1F12 12" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom
$5.81 each
In Stock
In Stock
Get 510 Mon, Nov 16
Order by 6PM, receive Monday
Length (Inches): 
12"
48"
Connection Type: 
Compression x FIP

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
Compression x FIP Connection
Product Highlight: Outlet Size
3/8"
Product Highlight: Outlet Type
Compression

Description

–
Pro Braided stainless steel wire and polymer core provide superior bursting strength and high durability.

Features:
  • 3/8" female compression thread x 1/2" I.P. female straight thread x 12" length stainless steel water supply line.
  • Braided stainless steel for superior flexibility.
  • Won't kink or crease. Easy to install.
  • High bursting strength. Each foot of NO-BURST contains 220 feet of stainless steel wire. Stainless ferrules are extra-long with radial crimps for more security.
  • Inner strengths, too. Tough, NSF-approved polymer core resists chlorine and chloramines. Ample inside diameter for high flow capacity. Captive cone washers seal tightly, can't fall out.
  • Exceptional flexibility for fast, easy installation. Won't kink or crease, even in the tightest of spaces. Heavy-duty brass hex nuts are easy to grip and nickel plated for durability.
  • Exceeds all requirements for flexible water connectors as defined by ASME A112.18.6 and CSA B125.

Specs

–
Connection Type:

Compression x FIP

Outlet Size:

3/8"

Material:

PVC

Outlet Type:

Compression

Finish:

Stainless Steel

Inlet Size:

1/2"

Inlet Type:

FIP

Application:

Faucet

Type:

Braided

Size:

3/8" x 1/2"

Length (Inches):

12"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Material
Application
Type
Size
Compression x FIP
PVC
Faucet
Braided
3/8" x 1/2"
Compression x FIP
Stainless Steel
Faucet
Braided
3/8" x 1/2"

You May Also Need

PRO1T12 12" Braided Stainless Steel Hose Toilet Connector (3/8" Comp. x 7/8" Ballcock)
SKU: PRO1T12
Fluidmaster

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Nice quality.

Hard to tell the difference between stainless flex lines. These just seem to be well made.
Ricky V
Lake Zurich IL
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The only supplies I will purchase

The Fluidmaster Pro supplies are exceptional for me. I've been installing them for 15+ years, with no issues.
Gilly
Iowa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

SH a pleasure to deal with.
turtleman1
New Hyde Park, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fuildmaster Supplies

We like the Fuildmaster supply brand so much that we searched the internet to find them. We have tried other brands, and they are just not the same quality. We will continue to return and order our supplies through SupplyHouse.com because they deliver a quality product in a short timeframe.
Dale The Plumber
Sellersville, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic

This company is top notch. I have never been so impressed with a company that provides excellent pricing, fair shipping price and fast delivery. I highly recommend these folks.
WAW
Edgewater, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service & price

I had received my order on time and they have very good price compare to other suppliers.
Bob
Atlanta,GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, will buy again

SupplyHouse purchase was perfect! Product received quickly and as described.
Adamsusa
San Jose, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy