Apply to be a TradeMaster!
Main product image of Chateau Single Handle Kitchen Faucet w/ Spray (Chrome), 67430
Magnifying glass
Hover image to zoom

Chateau Single Handle Kitchen Faucet w/ Spray (Chrome), 67430

Brand:
Moen
SKU:
67430
Rating:
(0)
Q&A:
(0)
Chateau Single Handle Kitchen Faucet w/ Spray (Chrome), 67430
Magnifying glass
Hover image to zoom
67430 has been discontinued
Discontinued May 4, 2017
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Chateau Single Handle Kitchen Faucet w/ Spray (Chrome), 7430
Brand:
Moen
SKU:7430
(0)
Order by today, receive 11 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Color
Chrome
Product Highlight: Finish
Chrome Plated

Description

The Chateau collection delivers Moen performance and reliability with a simple understated appeal.


Specifications:

  • Application: Four hole
  • Spout height: 8.50"
  • Spout reach: 9.13"
  • Connection size: 3/8"
  • Connection type: Compression
  • Spray type: Aerated stream
  • Water usage: 1.5 gpm (5.7 L/min) max.
  • Side spray: Included


Features:

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Features Duralock quick connect system for easy installation
  • One-handle lever handles make it easy to adjust the water
  • Included side spray for convenient cleaning at the sink
  • Aerated stream for everyday cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (california) and s152 (vermont)
  • Limited lifetime warranty

Specs

Application:

Kitchen

Color:

Chrome

Finish:

Chrome Plated

Faucet Holes:

4

Handles Included:

Yes

Type:

Single Handle

Number of Handles:

1

Sidespray:

Yes

Soap Dispenser:

No

Pullout Spray:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm