Shop Resideo Sale
Main product image of Chateau Single Handle Kitchen Faucet w/ Spray (Chrome), 7430
Magnifying glass
Hover image to zoom

Chateau Single Handle Kitchen Faucet w/ Spray (Chrome), 7430

Brand:
Moen
SKU:
7430
Rating:
(0)
Q&A:
(0)
Chateau Single Handle Kitchen Faucet w/ Spray (Chrome), 7430
Magnifying glass
Hover image to zoom
$126.57 each
In Stock
In Stock
Get 17 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow

More Buying Options
This item replaces: 67430

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount

Description

–
The Chateau collection delivers Moen performance and reliability with a simple understated appeal.

Specifications:
  • Application: Four hole
  • Spout height: 8.50"
  • Spout reach: 9.13"
  • Connection size: 3/8"
  • Connection type: Compression
  • Spray type: Aerated stream
  • Water usage: 1.5 gpm (5.7 L/min) max.
  • Side spray: Included
  • Case quantity: 12

Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Features Duralock quick connect system for easy installation
  • One-handle lever handles make it easy to adjust the water
  • Included side spray for convenient cleaning at the sink
  • Aerated stream for everyday cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (california) and s152 (vermont)
  • Limited lifetime warranty

Specs

–
ADA:

Yes

Includes:

Side Sprayer

Deck Plate / Escutcheon

Finish Family:

Chrome

Material:

Metal (Unspecified)

Handle Style:

Lever

Finish:

Chrome

Connection Size:

3/8"

Type:

Manual

Application:

Multifamily

Residential

Connection Type:

Compression

Approvals:

CalGreen

NSF/ANSI 61

ADA / ICC A117.1

Lead Free

ASME A112.18.1 / CSA B125.1

Number of Holes:

4

Spout Type:

Standard

Product Type:

Kitchen Faucet

Max Deck Thickness:

0.88"

Series:

Chateau

Installation Type:

Deck Mount

Faucet Configuration:

Widespread

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.5

Valve Type:

Cartridge

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Anti-Siphon Fill Valve w/ Brass Shank
SKU: PRO45B
Fluidmaster
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy