Apply to be a TradeMaster!
Main product image of Dartmoor Matte Black 2 Handle Bathroom Faucet, 6802BL
Magnifying glass
Hover image to zoom

Dartmoor Matte Black 2 Handle Bathroom Faucet, 6802BL

Brand:
Moen
SKU:
6802BL
Rating:
(0)
Q&A:
(0)
Dartmoor Matte Black 2 Handle Bathroom Faucet, 6802BL
Magnifying glass
Hover image to zoom
$224.38 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by 6PM, receive Monday
Finish: 
Matte Black
Brushed NickelChromeMatte BlackOil Rubbed Bronze
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Matte Black

Description

–

Matte Black Finish Is The Perfect Complement To Modern Spaces

  • Two-handle Lever Handle Makes It Easy To Adjust The Water
  • 4" Centerset Design Allows For Easy Installation
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Aerated Flow Is Ideal For Everyday Bathroom Tasks, Like Brushing Teeth And Washing Hands
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Specs

    –
    Series:

    Dartmoor

    Handle Style:

    Metal Lever

    Finish:

    Matte Black

    Flow Rate:

    1.20 GPM

    Type:

    Manual

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy