Apply to be a TradeMaster!
Main product image of Align Spot Resist Stainless 1 Handle Kitchen Faucet, w/ Side Spray, 7165SRS
Magnifying glass
Hover image to zoom

Align Spot Resist Stainless 1 Handle Kitchen Faucet, w/ Side Spray, 7165SRS

Brand:
Moen
SKU:
7165SRS
Rating:
(0)
Q&A:
(0)
Align Spot Resist Stainless 1 Handle Kitchen Faucet, w/ Side Spray, 7165SRS
Magnifying glass
Hover image to zoom
7165SRS has been discontinued
Discontinued December 11, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Spot Resist Stainless
Product Highlight: Handle Style
Metal Lever

Description

–

Spot ResistStainless Finish Resists Fingerprints And Water Spots For A Cleaner Looking Kitchen

  • Features DuralockQuick Connect System For Easy Installation
  • One-handle Lever Handle Makes It Easy To Adjust The Water
  • Includes Side Spray Hose For Convenient, Flexible Cleaning At The Sink
  • Aerated Stream For Everyday Cleaning
  • Standard Design Mounts On The Sink Or Countertop
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Meets Current Legislation, Including Ab1953 (california) And S152 (vermont)
  • Limited Lifetime Warranty
  • Specs

    –
    Finish:

    Spot Resist Stainless

    Flow Rate:

    1.5 GPM

    Type:

    Manual

    Series:

    Align

    Handle Style:

    Metal Lever

    Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm