Apply to be a TradeMaster!
Main product image of Brantford MotionSense Wave SRS Spot Resist Stainless 1 Handle Pulldown Kitchen Faucet, 7185EWSRS
Magnifying glass
Hover image to zoom

Brantford MotionSense Wave SRS Spot Resist Stainless 1 Handle Pulldown Kitchen Faucet, 7185EWSRS

Brand:
Moen
SKU:
7185EWSRS
Rating:
(0)
Q&A:
(0)
Brantford MotionSense Wave SRS Spot Resist Stainless 1 Handle Pulldown Kitchen Faucet, 7185EWSRS
Magnifying glass
Hover image to zoom
$620.10 each
In Stock
In Stock
Get 4 Fri, Nov 20

MANUALS (3)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Spot Resist Stainless
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever

Description

–
The Brantford pull-down kitchen faucet installs on the deck in 1-hole or 3-hole applications and uses a wave sensor with a manual lever handle for operation. It delivers up to 1.5 gpm at 60 psi and includes 3/8 in. compression supply connections.
  • 1.5 gpm maximum flow rate at 60 psi
  • Deck-mount installation
  • Single hole configuration
  • Installs through 1 or 3 holes
  • 3/8 in. compression fittings
  • 1255 Duralast cartridge
  • 68 in. braided pulldown hose
  • Powered by 6 AA batteries; optional AC adapter with power splitter sold separately

Specs

–
Installation Type:

Deck Mount

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

ADA / ICC A117.1

CalGreen

Lead Free

Number of Holes:

1

3

Finish:

Spot Resist Stainless

Flow Rate (GPM):

1.5

Valve Type:

Cartridge

ADA:

Yes

Material:

Metal (Unspecified)

Power Supply:

Battery

Finish Family:

Stainless Steel

Number of Handles:

1

Warranty:

Limited Lifetime

Connection Size:

3/8"

Max Deck Thickness:

2.5"

Handle Style:

Lever

Connection Type:

Compression

Type:

Sensor (Touchless)

Series:

Brantford

Product Type:

Kitchen Faucet

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy