Shop Resideo Sale
Main product image of Brantford 1-Handle High Arc Pull-down Kitchen Faucet (Spot Resist Stainless), 7185SRS
Magnifying glass
Hover image to zoom

Brantford 1-Handle High Arc Pull-down Kitchen Faucet (Spot Resist Stainless), 7185SRS

Brand:
Moen
SKU:
7185SRS
Rating:
(0)
Q&A:
(0)
Brantford 1-Handle High Arc Pull-down Kitchen Faucet (Spot Resist Stainless), 7185SRS
Magnifying glass
Hover image to zoom
$453.51 each
In Stock
In Stock
Get 34 Tomorrow, Nov 12
Order by 2PM, receive Tomorrow

Wait & Save

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Spot Resist Stainless
Product Highlight: Connection Size
3/8" Connection

Description

–
Brantford kitchen and bar/prep faucets make a traditionally styled space feel truly finished. The spout enhances the curvature of the faucet body and handle for a beautiful, polished look.

Features:
  • Spot Resist stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology.
  • equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • features Duralock quick connect system for easy installation
  • one-handle lever handle makes it easy to adjust the water
  • powerful rinse for heavy-duty cleaning; aerated stream for everyday cleaning; pause function lets you conveniently stop water flow from the spray head
  • single hole mount creates a cleaner look against custom countertops
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • limited lifetime warranty

Specs

–
Warranty:

Limited Lifetime

Includes:

Deck Plate / Escutcheon

Product Type:

Kitchen Faucet

Valve Type:

Cartridge

Flow Rate (GPM):

1.5

Approvals:

Lead Free

CalGreen

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

NSF/ANSI 61

Material:

Metal (Unspecified)

Series:

Brantford

Handle Style:

Lever

Number of Holes:

3

1

Installation Type:

Deck Mount

Type:

Manual

Finish:

Spot Resist Stainless

Max Deck Thickness:

2.5"

Connection Size:

3/8"

Connection Type:

Compression

Number of Handles:

1

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy