Oil Rubbed Bronze Finish Incorporates The Warmth Of Bronze With Tumbled Light And Dark Accents, Creating An Antiqued Look
| Number of Holes: | 2 4 |
|---|---|
| Valve Type: | Cartridge |
| Handle Style: | Lever |
| Approvals: | Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 |
| Finish Family: | Oil Rubbed Bronze |
| Series: | Belfield |
| Includes: | Deck Plate / Escutcheon Side Sprayer |
| Faucet Configuration: | Single Hole |
| Connection Type: | Compression |
| Type: | Manual |
| ADA: | Yes |
| Spout Type: | Standard |
| Product Type: | Kitchen Faucet |
| Application: | Residential |
| Installation Type: | Deck Mount |
| Finish: | Oil Rubbed Bronze |
| Number of Handles: | 1 |
| Material: | Metal (Unspecified) |
| Flow Rate (GPM): | 1.5 |
| Max Deck Thickness: | 2.25" |
| Warranty: | Limited Lifetime |
| Connection Size: | 3/8" |