Apply to be a TradeMaster!
Main product image of Align Brushed Gold 1 Handle Pulldown Kitchen Faucet, Motionsense And Voice Control, 7565EVBG
Magnifying glass
Hover image to zoom

Align Brushed Gold 1 Handle Pulldown Kitchen Faucet, Motionsense And Voice Control, 7565EVBG

Brand:
Moen
SKU:
7565EVBG
Rating:
(0)
Q&A:
(0)
Align Brushed Gold 1 Handle Pulldown Kitchen Faucet, Motionsense And Voice Control, 7565EVBG
Magnifying glass
Hover image to zoom
7565EVBG has been discontinued
Discontinued March 10, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Brushed Gold

Description

–

Power BoostTechnology Provides Boosted Water Performance With The Push Of A Button With - Faster Clean. Faster Fill.

  • Brushed Gold Pairs Rich, Warm Tones With Lush Texturing For A Timeless Finish
  • Equipped With The ReflexSystem For Smooth Operation, Easy Movement And Secure Docking Of The Pulldown/pullout Spray Head
  • Faucet Pulldown Hose Offers Flexible Water Delivery And Hose Retracts With Ease
  • Features DuralockQuick Connect System For Easy Installation
  • One-handle Lever Handle Makes It Easy To Adjust The Water
  • LifeshineFinish Assures The Ultimate In Durability And Is Guaranteed Not To Tarnish, Corrode Or Flake Off
  • Aerated Stream For Everyday Cleaning; Powerful Rinse For Heavy-duty Cleaning
  • Standard Design Mounts On The Sink Or Countertop
  • Specs

    –
    Flow Rate:

    1.5 GPM

    Finish:

    Brushed Gold

    Type:

    Sensor

    Series:

    Align

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm