Featuring Single-sensor Hands-free Activation, This Faucet Allows You To Easily Turn Water On And Off With The Wave Of A Hand. No Need To Touch The Faucet With Dirty Or Wet Hands.
| Power Supply: | Battery |
|---|---|
| Product Type: | Kitchen Faucet |
| Faucet Configuration: | Single Hole |
| Max Deck Thickness: | 2.5" |
| ADA: | Yes |
| Number of Holes: | 3 1 |
| Connection Type: | Compression |
| Installation Type: | Deck Mount |
| Finish: | Spot Resist Stainless |
| Valve Type: | Cartridge |
| Approvals: | Lead Free CalGreen ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 ADA / ICC A117.1 |
| Number of Handles: | 1 |
| Spout Type: | Pull-Down |
| Series: | Align |
| Handle Style: | Lever |
| Material: | Metal (Unspecified) |
| Warranty: | Limited Lifetime |
| Type: | Sensor (Touchless) |
| Finish Family: | Stainless Steel |
| Flow Rate (GPM): | 1.5 |
| Connection Size: | 3/8" |