Apply to be a TradeMaster!
Main product image of Method Single Handle Pullout Kitchen Faucet (Chrome), 7585C
Magnifying glass
Hover image to zoom

Method Single Handle Pullout Kitchen Faucet (Chrome), 7585C

Brand:
Moen
SKU:
7585C
Rating:
(0)
Q&A:
(0)
Method Single Handle Pullout Kitchen Faucet (Chrome), 7585C
Magnifying glass
Hover image to zoom
$168.14 each
In Stock
In Stock
Get 6 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow

More Buying Options
Finish: 
Chrome
Spot Resist Stainless
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Chrome

Description

–
Method delivers the best in Moen pullout functionality and power clean spray -- in a style that feels at home in any contemporary kitchen.

Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology
  • Faucet pullout hose offers flexible water delivery and hose retracts with ease
  • Duralock quick connect system for easy installation
  • Lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty

Specifications:
  • Application: One or three hole
  • Deck Plate: Included
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Hose Length: 68"
  • Number Of Functions: Two-Function
  • Spout Height: 9.04"
  • Spout Reach: 10.20"
  • Water Usage: 1.5 Gpm (5.7 L/Min) Max.

Specs

–
Product Type:

Kitchen Faucet

Faucet Configuration:

Single Hole

Series:

Method

Type:

Manual

Valve Type:

Cartridge

Number of Holes:

3

1

Connection Type:

Compression

Approvals:

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

CalGreen

Handle Style:

Lever

Finish Family:

Chrome

Spout Type:

Pull-Out

Max Deck Thickness:

2.59"

Material:

Metal (Unspecified)

Includes:

Deck Plate / Escutcheon

Installation Type:

Deck Mount

Warranty:

Limited Lifetime

Finish:

Chrome

Number of Handles:

1

Flow Rate (GPM):

1.5

Connection Size:

3/8"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy