Apply to be a TradeMaster!
Main product image of Arbor w/ MotionSense Single-Handle High Arc Pull-down Kitchen Faucet (Spot Resist Stainless), 7594ESRS
Magnifying glass
Hover image to zoom

Arbor w/ MotionSense Single-Handle High Arc Pull-down Kitchen Faucet (Spot Resist Stainless), 7594ESRS

Brand:
Moen
SKU:
7594ESRS
Rating:
(0)
Q&A:
(0)
Arbor w/ MotionSense Single-Handle High Arc Pull-down Kitchen Faucet (Spot Resist Stainless), 7594ESRS
Magnifying glass
Hover image to zoom
7594ESRS has been discontinued
Discontinued December 11, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
Arbor Spot Resist Stainless 1 Handle Pulldown Kitchen Faucet, 7594EWSRS
Brand:
Moen
SKU:7594EWSRS
(0)
Order by today, receive 4 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Spot Resist Stainless
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mounted

Description

–
Arbor is filled with smooth profiles, slight flairs, and subtle curves. Arbor's smooth profile is tailored to perfection. The slight flair of the handle and the curve of the spout make this a Transitional look that works with a variety of decorating styles.

Features:
  • MotionSense delivers exceptional hands-free convenience allowing a simple hand movement to trigger the flow of water
  • Spot Resist stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology.
  • Equipped with the Reflex system for smooth operation easy movement and secure docking of the pulldown/pullout spray head
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Features Duralock quick connect system for easy installation
  • One-handle
  • Lever handle makes it easy to adjust the water
  • Powerful rinse for heavy-duty cleaning; pause function lets you conveniently stop water flow from the spray head; aerated stream for everyday cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation including ab1953 (california) and s152 (vermont)
  • 5 year warranty on digital components; limited lifetime trim warranty


Specifications:
  • Application: 1 or 3 hole
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Deckplate Included
  • Handle Mounting: Right Only
  • Hose Length: 68"
  • Number of Functions: 3
  • Spout Height: 15.50"
  • Spout Reach: 7.87"
  • Spray Type: Powerful Cleaning Rinse, Pause Function, Aerated Stream
  • Water Usage: 1.5 GPM (5.7 L/Min) Max

Specs

–
Handle Style:

Metal Lever

Finish:

Spot Resist Stainless

Flow Rate:

1.5 GPM

Series:

Arbor

Type:

Sensor

Application:

Kitchen

Connection Size:

3/8"

Connection Type:

Compression

Handles Included:

Yes

Number of Handles:

1

Installation Type:

Deck Mounted

Faucet Holes:

1 or 3

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm