The Day Savers – A National Tradesmen Day Contest
Main product image of Arbor Spot Resist Stainless 1 Handle Pulldown Kitchen Faucet, 7594EWSRS
Magnifying glass
Hover image to zoom

Arbor Spot Resist Stainless 1 Handle Pulldown Kitchen Faucet, 7594EWSRS

Brand:
Moen
SKU:
7594EWSRS
Rating:
(0)
Q&A:
(0)
Arbor Spot Resist Stainless 1 Handle Pulldown Kitchen Faucet, 7594EWSRS
Magnifying glass
Hover image to zoom
$586.90 each
In Stock
In Stock
Get 2 Mon, Aug 31
Order by 2PM, receive Monday

MANUALS (3)


This item replaces: 7594ESRS

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Spot Resist Stainless

Description

Featuring Single-sensor Hands-free Activation, This Faucet Allows You To Easily Turn Water On And Off With The Wave Of A Hand. No Need To Touch The Faucet With Dirty Or Wet Hands.

  • Spot ResistStainless Finish Resists Fingerprints And Water Spots For A Cleaner Looking Kitchen
  • Power CleanSpray Technology Provides 50 Percent More Spray Power Versus Most Of Our Pulldown And Pullout Faucets Without The Power CleanTechnology.
  • Equipped With The ReflexSystem For Smooth Operation, Easy Movement And Secure Docking Of The Pulldown/pullout Spray Head
  • Faucet Pulldown Hose Offers Flexible Water Delivery And Hose Retracts With Ease
  • Features DuralockQuick Connect System For Easy Installation
  • One-handle Lever Handle Makes It Easy To Adjust The Water
  • Powerful Rinse For Heavy-duty Cleaning; Pause Function Lets You Conveniently Stop Water Flow From The Spray Head; Aerated Stream For Everyday Cleaning
  • Standard Design Mounts On The Sink Or Countertop
  • Specs

    Finish:

    Spot Resist Stainless

    Flow Rate:

    1.5 GPM

    Type:

    Sensor

    Series:

    Arbor

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy