Apply to be a TradeMaster!
Main product image of Cia Single Handle High Arc Pulldown Kitchen Faucet (Brushed Gold), 7622BG
Magnifying glass
Hover image to zoom

Cia Single Handle High Arc Pulldown Kitchen Faucet (Brushed Gold), 7622BG

Brand:
Moen
SKU:
7622BG
Rating:
(0)
Q&A:
(0)
Cia Single Handle High Arc Pulldown Kitchen Faucet (Brushed Gold), 7622BG
Magnifying glass
Hover image to zoom
$842.01 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Brushed Gold
Product Highlight: Connection Size
3/8" Connection

Description

–
With its elegantly lengthened, C-shaped spout form, Cia stands out from the linear and horizontal designs featured in most modern faucets. The spout's curves and the handle's defined edges combine with elegant details for a look that feels classic yet fresh. Depending on the finish, this collection beautifully reaches across decor styles from luxe modern to soft modern to industrial chic. Cia pulldown faucets offer new finish combinations with optional mixed finish accents for an elevated aesthetic in the kitchen.

Features & Benefits:
  • Power Boost technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology.
  • Equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Features Duralock quick connect system for easy installation
  • One-handle
  • Lever handle makes it easy to adjust the water
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (california) and s152 (vermont)
  • Limited lifetime warranty
  • Deck plate sold separately

Specifications:
  • Application: One Or Three Hole
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Handle Mounting: Right Only
  • Hose Length: 68"
  • Number Of Functions: Four-Function
  • Spout Height: 16.86 "
  • Spout Reach: 8.75 "
  • Spray Type: Aerated Stream; Boosted Rinse; Boosted Stream; Powerful Cleaning Rinse
  • Water Usage: 1.5 Gpm (5.7 L/Min) Max.

Specs

–
Approvals:

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

CalGreen

ADA:

Yes

Product Type:

Kitchen Faucet

Material:

Metal (Unspecified)

Spout Type:

Pull-Down

Faucet Configuration:

Single Hole

Type:

Manual

Number of Holes:

3

1

Handle Style:

Lever

Valve Type:

Cartridge

Installation Type:

Deck Mount

Flow Rate (GPM):

1.5

Max Deck Thickness:

2.5"

Finish Family:

Brushed Gold / Brass

Warranty:

Limited Lifetime

Series:

Cia

Number of Handles:

1

Finish:

Brushed Gold

Connection Size:

3/8"

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy