The Day Savers – A National Tradesmen Day Contest
Main product image of Sleek Single Handle High Arc Bar Faucet (Chrome), 7664, 7664-MOEN
Magnifying glass
Hover image to zoom

Sleek Single Handle High Arc Bar Faucet (Chrome), 7664, 7664-MOEN

Brand:
Moen
SKU:
7664-MOEN
Rating:
(0)
Q&A:
(0)
Sleek Single Handle High Arc Bar Faucet (Chrome), 7664, 7664-MOEN
Magnifying glass
Hover image to zoom
$272.23 each
Backorder
Backorder
Get it Fri, Sep 25 - Fri, Oct 23

MANUALS (1)


This item replaces: 7870

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Chrome Plated
Product Highlight: Connection Size
3/8" Connection

Description

Featuring a clean and cylindrical Modern style with soft, flowing lines, Sleek elevates Modern to a new level and defines the shape and function of things to come. The Sleek collection is a balance of elegance and function. This lustrous collection works seamlessly with today's lifestyles.

Specifications:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Features Duralock quick connect system for easy installation
  • One-handle lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications

Specs

Type:

Manual

Single Handle

Handle Style:

Metal Lever

Flow Rate:

1.5 GPM

Product Type:

Faucet

Application:

Kitchen

Finish:

Chrome Plated

Handles Included:

Yes

Number of Handles:

1

Flow Rate (GPM):

1.5

Connection Size:

3/8"

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy