Apply to be a TradeMaster!
Main product image of Sleek Spot Resist Stainless 1 Handle Pulldown Kitchen Faucet, Motionsense And Voice Control, 7864EVSRS
Magnifying glass
Hover image to zoom

Sleek Spot Resist Stainless 1 Handle Pulldown Kitchen Faucet, Motionsense And Voice Control, 7864EVSRS

Brand:
Moen
SKU:
7864EVSRS
Rating:
(0)
Q&A:
(0)
Sleek Spot Resist Stainless 1 Handle Pulldown Kitchen Faucet, Motionsense And Voice Control, 7864EVSRS
Magnifying glass
Hover image to zoom
7864EVSRS has been discontinued
Discontinued May 7, 2026
This product was discontinued by the manufacturer.
Finish: 
Spot Resist Stainless

Product Highlights

–
Product Highlight: Finish
Spot Resist Stainless

Description

–

Power BoostTechnology Provides Boosted Water Performance With The Push Of A Button With - Faster Clean. Faster Fill.

  • Spot ResistStainless Finish Resists Fingerprints And Water Spots For A Cleaner Looking Kitchen
  • Equipped With The ReflexSystem For Smooth Operation, Easy Movement And Secure Docking Of The Pulldown/pullout Spray Head
  • Faucet Pulldown Hose Offers Flexible Water Delivery And Hose Retracts With Ease
  • Features DuralockQuick Connect System For Easy Installation
  • One-handle Lever Handle Makes It Easy To Adjust The Water
  • Aerated Stream For Everyday Cleaning; Boosted Rinse; Boosted Stream; Powerful Rinse For Heavy-duty Cleaning
  • Standard Design Mounts On The Sink Or Countertop
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Specs

    –
    Series:

    Sleek

    Flow Rate:

    1.5 GPM

    Finish:

    Spot Resist Stainless

    Type:

    Sensor

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm