Shop Resideo Sale
Main product image of Sleek MotionSense Wave Single Handle High Arc Pulldown Kitchen Faucet (Brushed Gold), 7864EWBG
Magnifying glass
Hover image to zoom

Sleek MotionSense Wave Single Handle High Arc Pulldown Kitchen Faucet (Brushed Gold), 7864EWBG

Brand:
Moen
SKU:
7864EWBG
Rating:
(0)
Q&A:
(0)
Sleek MotionSense Wave Single Handle High Arc Pulldown Kitchen Faucet (Brushed Gold), 7864EWBG
Magnifying glass
Hover image to zoom
$630.55 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Brushed Gold
Product Highlight: Connection Type
Compression Connection

Description

–
Featuring a clean and cylindrical Modern style with soft, flowing lines, Sleek elevates Modern to a new level and defines the shape and function of things to come. The Sleek collection is a balance of elegance and function. This lustrous collection works seamlessly with today's lifestyles.

Features:
  • featuring single-sensor hands-free activation, this faucet allows you to easily turn water on and off with the wave of a hand. no need to touch the faucet with dirty or wet hands.
  • brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology.
  • equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • features Duralock quick connect system for easy installation
  • one-handle
  • lever handle makes it easy to adjust the water
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • limited lifetime warranty

Specs

–
Finish Family:

Brushed Gold / Brass

Spout Type:

Pull-Down

Valve Type:

Cartridge

Approvals:

NSF/ANSI 61

CalGreen

ADA / ICC A117.1

Lead Free

ASME A112.18.1 / CSA B125.1

Warranty:

Limited Lifetime

Faucet Configuration:

Single Hole

Max Deck Thickness:

2.5"

ADA:

Yes

Flow Rate (GPM):

1.5

Material:

Metal (Unspecified)

Product Type:

Kitchen Faucet

Type:

Sensor (Touchless)

Installation Type:

Deck Mount

Number of Holes:

1

3

Includes:

Deck Plate / Escutcheon

Series:

Sleek

Handle Style:

Lever

Power Supply:

Battery

Number of Handles:

1

Finish:

Brushed Gold

Connection Type:

Compression

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy