Shop Limited Time Deals
Main product image of Sleek Single Handle High Arc Kitchen Faucet (Chrome), 7870
Magnifying glass
Hover image to zoom

Sleek Single Handle High Arc Kitchen Faucet (Chrome), 7870

Brand:
Moen
SKU:
7870
Rating:
(0)
Q&A:
(0)
Sleek Single Handle High Arc Kitchen Faucet (Chrome), 7870
Magnifying glass
Hover image to zoom
7870 has been discontinued
Discontinued December 9, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
Sleek Single Handle High Arc Bar Faucet (Chrome), 7664, 7664-MOEN
Brand:
Moen
SKU:7664-MOEN
(0)
Backorder
Backorder
Get it Tue, Jul 21 - Tue, Aug 18
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Finish
Chrome Plated
Product Highlight: Connection Size
3/8" Connection

Description

Featuring a clean and cylindrical modern style with soft, flowing lines, Sleek elevates modern to a new level and defines the shape and function of things to come. The Sleek collection is a balance of elegance and function. This lustrous collection works seamlessly with today's lifestyles.

Specifications:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Duralock quick connect installation
  • High arc spout provides the height and reach to fill or clean large pots
  • Flexible supply lines with 3/8" compression fittings
  • 360° rotating spout
  • Faucet designed for handle to be mounted on right side
  • Includes side spray hose for convenient, flexible cleaning at the sink

Specs

Type:

Manual

Single Handle

Product Type:

Faucet

Application:

Kitchen

Finish:

Chrome Plated

Handles Included:

Yes

Number of Handles:

1

Flow Rate (GPM):

1.5

Connection Size:

3/8"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm