| ADA: | Yes |
|---|---|
| Series: | M-DURA |
| Connection Size: | 1/2" |
| Approvals: | ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 Lead Free |
| Installation Type: | Wall Mount |
| Warranty: | 5 Year Limited |
| Finish: | Chrome |
| Valve Type: | Ceramic Disc |
| Application: | Commercial |
| Number of Holes: | 2 |
| Material: | Brass |
| Connection Type: | IPS / NPT |
| Product Type: | Service Faucet |
| Number of Handles: | 2 |
| Handle Style: | Lever |
| Finish Family: | Chrome |
| Type: | Manual |