Apply to be a TradeMaster!
Main product image of M-DURA Two-Handle Service Sink Faucet (Rough Chrome), 8230
Magnifying glass
Hover image to zoom

M-DURA Two-Handle Service Sink Faucet (Rough Chrome), 8230

Brand:
Moen
SKU:
8230
Rating:
(0)
Q&A:
(0)
M-DURA Two-Handle Service Sink Faucet (Rough Chrome), 8230
Magnifying glass
Hover image to zoom
$178.64 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Rough Chrome
Product Highlight: Material
Brass
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Handle Style
Lever

Description

–
Moen Commercial's line of M-DURA heavy-duty products are built to last with vandal-resistant features to help reduce your facility's maintenance costs. Ideal for high-traffic environments that demand reliable performance.

Specifications:
  • Finish: Rough Chrome
  • Heavy Duty: Yes
  • Vandal Resistant: Yes
  • Cartridge Type: Ceramic Cartridge, Hot/Cold
  • Spout Height: 0.01
  • Spout Reach: 5.88
  • Water Usage: Unrestricted
  • Aerator Height: 0.01
  • Connection Size: 1/2"
  • Connection Type: Eccentric IPS
  • Mount Type: Wall Mount
  • Wall Bracket Included: Yes
  • Vacuum Breaker: Yes
  • Pail Hook: Yes
  • Drain Assembly: Drain not included
  • ADA Compliant: Yes
  • Warranty: 5 Year Limited

Features:
  • M-DURA faucets feature solid cast brass construction
  • Heavy-duty quarter turn ceramic disc cartridge with a durable brass shell; internal stops prevent misalignment, ensuring complete shut-off every time
  • Vandal resistant torque screw to discourage tampering

Specs

–
Installation Type:

Wall Mount

Finish:

Rough Chrome

Product Type:

Service Faucet

Application:

Commercial

Approvals:

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Type:

Manual

Valve Type:

Ceramic Disc

Material:

Brass

Connection Type:

IPS / NPT

Warranty:

5 Year Limited

Finish Family:

Chrome

Handle Style:

Lever

Series:

M-DURA

Number of Holes:

2

Number of Handles:

2

Connection Size:

1/2"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy