Apply to be a TradeMaster!
Main product image of M-DURA 2 Handle Lavatory Faucet, 0.5 GPM, 8210F05 (Chrome)
Magnifying glass
Hover image to zoom

M-DURA 2 Handle Lavatory Faucet, 0.5 GPM, 8210F05 (Chrome)

Brand:
Moen
SKU:
8210F05
Rating:
(0)
Q&A:
(0)
M-DURA 2 Handle Lavatory Faucet, 0.5 GPM, 8210F05 (Chrome)
Magnifying glass
Hover image to zoom
$214.55 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday

More Buying Options
Flow Rate (GPM): 
0.5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
The M-DURA centerset bathroom faucet is a deck-mount lavatory faucet with two lever handles and a 0.5 gpm maximum flow rate. It installs on 4 in. centers and uses 1/2 in. IPS connections for commercial bathroom applications.
  • 0.5 gpm maximum flow rate
  • 4 in. centerset deck-mount installation
  • Designed to be installed through 2 holes with 1 in. minimum diameter
  • Brass construction with chrome plated finish
  • Brass shell ceramic disc cartridges with 1/4 turn operation
  • 1/2 in. IPS connections
  • Drain not included
  • ADA compliant for lever handle

Specs

–
Approvals:

Lead Free

ADA / ICC A117.1

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Drain Type:

No Drain

Connection Size:

1/2"

Handle Style:

Lever

Number of Holes:

2

Product Type:

Bathroom Faucet

Flow Rate (GPM):

0.5

Type:

Manual

Valve Type:

Ceramic Disc

Finish:

Chrome

Material:

Brass

Connection Type:

IPS / NPT

Warranty:

5 Year Limited

Installation Type:

Deck Mount

Series:

M-DURA

Number of Handles:

2

Finish Family:

Chrome

ADA:

Yes

Application:

Commercial

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy