Shop Resideo Sale
Main product image of M-dura Chrome 2-handle Bathroom Faucet, 8215F12
Magnifying glass
Hover image to zoom

M-dura Chrome 2-handle Bathroom Faucet, 8215F12

Brand:
Moen
SKU:
8215F12
Rating:
(0)
Q&A:
(0)
M-dura Chrome 2-handle Bathroom Faucet, 8215F12
Magnifying glass
Hover image to zoom
$200.77 each
In Stock
In Stock
Get 16 Tue, Nov 17
Order by today, receive Tuesday

More Buying Options
Flow Rate: 
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Handle Style
Wrist Blade

Description

–
The M-DURA centerset bathroom faucet installs on the deck with a 4 in. centerset layout and two wrist blade handles for hot and cold control. This commercial faucet has a 1.2 gpm maximum flow rate at 60 psi and 1/2 in. IPS connections.
  • 1.2 gpm maximum flow rate at 60 psi
  • 4 in. centerset deck-mount installation
  • Designed to be installed through 2 holes with 1 in. minimum diameter
  • 1/2 in. IPS connections
  • Ceramic disc cartridge with 1/4 turn operation
  • Vandal resistant aerator and torx head screws
  • No drain included
  • Third party certified to WaterSense, ASME A112.18.1/CSA B125.1, and NSF 61/9 & 372

Specs

–
Product Type:

Bathroom Faucet

Material:

Brass

Flow Rate (GPM):

1.2

Valve Type:

Ceramic Disc

Finish:

Chrome

Approvals:

NSF/ANSI 61

WaterSense

Lead Free

ASME A112.18.1 / CSA B125.1

Connection Size:

1/2"

Type:

Manual

Connection Type:

IPS / NPT

ADA:

Yes

Number of Holes:

2

Drain Type:

No Drain

Warranty:

5 Year Limited

Series:

M-DURA

Handle Style:

Wrist Blade

Number of Handles:

2

Application:

Commercial

Installation Type:

Deck Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy