Apply to be a TradeMaster!
Main product image of 1/2" Uponor Posi-Temp Pressure Balance Valve (Expansion PEX w/ Stops), 8375HD
Magnifying glass
Hover image to zoom

1/2" Uponor Posi-Temp Pressure Balance Valve (Expansion PEX w/ Stops), 8375HD

Brand:
Moen
SKU:
8375HD
Rating:
(1)
Q&A:
(0)
1/2" Uponor Posi-Temp Pressure Balance Valve (Expansion PEX w/ Stops), 8375HD
Magnifying glass
Hover image to zoom
$159.14 each
In Stock
In Stock
Get 10 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
ProPEX Connection
Product Highlight: Number of Outlets
4
Product Highlight: Material
Brass
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
  • Equipped with the PosiTemp pressure-balancing control valve to help maintain water temperature in the shower
  • 5 year limited warranty
  • cartridge type: heavy-duty brass single handle tub/shower cartridge
  • Connection size: 1/2"
  • Connection type: Cold Expansion PEX
  • No of ports: four

Specs

–
Handle Style:

Metal Lever

Connection Size:

1/2"

Connection Type:

ProPEX

Number of Outlets:

4

Material:

Brass

Type:

Pressure Balancing Valve

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPEX x 1/2" Female Sweat Copper Pipe Adapter (Lead Free Brass)
SKU: LF4515050
Uponor (Wirsbo)

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Description Deceiving

It Is 4 Ports But Only 2 Are Propex, The Head And Spout Ports Are Sweat. Otherwise A Quality Valve I Just Had To Add Sweat Adapters
DougT
NJ
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy