Apply to be a TradeMaster!
Main product image of ProPEX Ice Maker Box w/ Support Brackets, 1/2" (LF Brass) Valve
Magnifying glass
Hover image to zoom

ProPEX Ice Maker Box w/ Support Brackets, 1/2" (LF Brass) Valve

SKU:
LF5955025
Rating:
(20)
Q&A:
(0)
ProPEX Ice Maker Box w/ Support Brackets, 1/2" (LF Brass) Valve
Magnifying glass
Hover image to zoom
$48.39 each
In Stock
In Stock
Get 31 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Expansion
Product Highlight: Standards Met
ASTM F1960, ASME A112.18.1, CSA B125.1 Standards Met
Product Highlight: Material
Polystyrene, Brass
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Lead Free
Yes

Description

–
The ProPEX® Lead-free Ice Maker Box with snap-in frame includes a 1/2" lead-free brass valve with 1/4" O.D. compression connection. This high-impact box is an aesthetic, convenient option for connecting to standard ice maker tubing. Two support brackets are provided for easy mounting.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

Specs

–
Inlet Type:

PEX Expansion

Product Type:

Ice Maker Outlet Box

PEX Size:

1/2"

Compression Fitting Size:

1/4" O.D.

Standards Met:

ASTM F1960

ASME A112.18.1

CSA B125.1

Material:

Polystyrene

Brass

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Lead Free:

Yes

Length:

5.9"

Height:

8.5"

Depth (Inches):

4"

Weight (lbs):

.87 lbs

Max Pressure (PSI):

200

Max Temp (F):

200°F

Warranty:

25 Year (Limited)

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Inlet Type
Product Type
PEX Size
Compression Fitting Size
Standards Met
PEX Expansion
Ice Maker Outlet Box
1/2"
1/4" O.D.
ASTM F1960
ASME A112.18.1
CSA B125.1
PEX Expansion
Ice Maker Outlet Box
1/2"
1/4" O.D.
ASTM F1960
CSA B125.1
ASME A112.18.1

You May Also Need

3/4" ProPEX Ring with Stop
SKU: Q4690756
Uponor (Wirsbo)

Product Reviews

4.35 out of 20 reviews
90% would recommend this product
4.35
out of 20 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
65%
4 star
25%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

ProPEX Ice Maker Box - Two thumbs up

Good piece of equipment, exactly what I needed. Installation was easy, due in large part to the fact that we happened to have rear-access to the location through a closet. No problems, clean installation. I'm sold on PEX: our water flows & tastes much better since we converted our plumbing from our old galvanized pipes to PEX!
VS

Most Liked Negative Review

Says 1/2" PEX but is 5/8" PEX

First it is not the size stated. Second it is flimsy.
Showing 1-10 of 20 reviews

Ice Maker Valve

Use these to changed my old valve to Uponor valve.
Ces
Folsom, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy installation, high quality

Propex is so easy to work with. This box makes for a clean looking install. No problems, fast shipping.
Smarje1
Prairie Grove, AR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Convenient and Easy To Use

The ice maker box is very easy to install. The only reason I didn't give it five stars is because the support brackets are not as sturdy as I would like to see. Other than that, it is a great product.
Jef
Washington State
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ProPEX Ice Maker Box - Two thumbs up

Good piece of equipment, exactly what I needed. Installation was easy, due in large part to the fact that we happened to have rear-access to the location through a closet. No problems, clean installation. I'm sold on PEX: our water flows & tastes much better since we converted our plumbing from our old galvanized pipes to PEX!
Enginerd
Houston, TX
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Works as designed
Haas the pipe layer
Joplin, Missouri
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Ice Maker for a Pex system.

I shopped around for this style of Ice Maker Supply. Supply house.com offers great prices and services. I ordered over 1000 and the order came in 2 days with everything i ordered. Plus some extra fittings that was put in out of the goodness of there heart. Thank you Supply house for making my project run smoothly. Jason
Gas and Go
WI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Value & Functional Box

While this box is designed for new installs before the drywall goes up, I was able to adapt it to work for install in an existing wall. The box itself is a little on the flimsy side, but will get the job done. The valve and PEX connector are solid and worked well with no leaks on the first try.
Philip
California
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I have used this product in the past and it makes an easy installation and looks good.
Jackpine
Wahpeton, ND
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice box

Nice box! Fits right in and looks clean, and easy to connect
Asian boss
Cedar falls, Iowa
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

poor description

Catalog did not indicate that propex required special tool to install. Wasted money.
mts
ca
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy