| Faucet Configuration: | Centerset |
|---|---|
| Approvals: | Lead Free ASME A112.18.1 / CSA B125.1 WaterSense NSF/ANSI 61 |
| Max Deck Thickness: | 1.19" |
| Finish: | Mediterranean Bronze |
| Drain Type: | Pop-Up |
| Flow Rate (GPM): | 1.2 |
| Installation Type: | Deck Mount |
| Connection Size: | 1/2" |
| Series: | Idora |
| Application: | Residential Multifamily Commercial |
| Valve Type: | Cartridge |
| Type: | Manual |
| Material: | Metal (Unspecified) |
| Product Type: | Bathroom Faucet |
| Handle Style: | Lever |
| Warranty: | Limited Lifetime |
| ADA: | Yes |
| Number of Handles: | 2 |
| Finish Family: | Bronze |
| Connection Type: | IPS / NPT |
| Number of Holes: | 3 |