Apply to be a TradeMaster!
Main product image of M-DURA Single Handle Lav Faucet (Chrome), 8413
Magnifying glass
Hover image to zoom

M-DURA Single Handle Lav Faucet (Chrome), 8413

Brand:
Moen
SKU:
8413
Rating:
(0)
Q&A:
(0)
M-DURA Single Handle Lav Faucet (Chrome), 8413
Magnifying glass
Hover image to zoom
8413 has been discontinued
Discontinued March 29, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
M-DURA Single Handle Bathroom Faucet, 1.2 GPM (Chrome), 8413F12
Brand:
Moen
SKU:8413F12
(0)
Order by today, receive 4 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Handle Style
Metal Lever
Product Highlight: Connection Size
1/2" Connection

Description

–
Moen Commercial's line of M-DURA heavy-duty products are built to last with vandal-resistant features to help reduce your facility's maintenance costs. Ideal for high-traffic environments that demand reliable performance.

Specifications:
  • Finish: Chrome
  • Heavy Duty: Yes
  • Vandal Resistant: Yes
  • Cartridge Type: Ceramic Disc
  • Spout Height: 3.75"
  • Spout Reach: 5.00"
  • Flow Type: Aerated
  • Water Usage: 2.2 gpm (8.3 L/min) max.
  • Aerator Height: 2.50
  • Connection Size: 1/2"
  • Connection Type: IPS
  • Mount Type: Centerset
  • Temp Limit Stops: Yes
  • Drain Assembly: Drain not included
  • ADA Compliant: Yes
  • AB1953/S152/HB372 Compliant: Yes
  • Warranty: 5 Year Limited

Features:
  • M-DURA faucets feature solid cast brass construction
  • Durable Ceramic Cartridge
  • Vandal resistant torque screw to discourage tampering
  • Brass construction adjustable temperature limit stops provide anti-scalding protection
  • Meets current legislation, including ab1953 (california) and s152 (vermont)

Specs

–
Type:

Manual

Finish:

Chrome

Connection Type:

Threaded

Application:

Bathroom

Handles Included:

Yes

Number of Handles:

1

Handle Style:

Metal Lever

Faucet Holes:

2 or 3

Flow Rate (GPM):

2.2

Connection Size:

1/2"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm