Shop Resideo Sale
Main product image of M-DURA Single Handle Bathroom Faucet, 1.2 GPM (Chrome), 8413F12
Magnifying glass
Hover image to zoom

M-DURA Single Handle Bathroom Faucet, 1.2 GPM (Chrome), 8413F12

Brand:
Moen
SKU:
8413F12
Rating:
(0)
Q&A:
(0)
M-DURA Single Handle Bathroom Faucet, 1.2 GPM (Chrome), 8413F12
Magnifying glass
Hover image to zoom
$167.11 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday

More Buying Options
Flow Rate (GPM): 
1.2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
Moen Commercial's line of M-DURA heavy-duty products are built to last with vandal-resistant features to help reduce your facility's maintenance costs. Ideal for high-traffic environments that demand reliable performance.

Features:
  • Solid cast brass construction
  • Durable ceramic cartridge
  • Brass construction adjustable temperature limit stops provide anti-scalding protection
  • Meets current legislation, including ab1953 (california) and s152 (vermont)

Specifications:
  • Finish: Chrome
  • Heavy Duty: Yes
  • Cartridge Type: Ceramic Disc
  • Water Usage: 1.2 gpm (4.5 L/min) max at 60 PSI
  • Aerator Height: 2.50
  • Connection Size: 1/2"
  • Connection Type: IPS
  • Temp Limit Stops: Yes
  • Drain Assembly: Drain not included
  • ADA Compliant: Yes
  • AB1953/S152/HB372 Compliant: Yes
  • Warranty: 5 Year Limited

Specs

–
Finish Family:

Chrome

Valve Type:

Ceramic Disc

Approvals:

ASME A112.18.1 / CSA B125.1

WaterSense

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

Type:

Manual

Connection Type:

IPS / NPT

Series:

M-DURA

Drain Type:

No Drain

Application:

Commercial

Material:

Brass

Installation Type:

Deck Mount

Product Type:

Bathroom Faucet

Max Deck Thickness:

1.13"

Finish:

Chrome

Number of Holes:

3

Handle Style:

Lever

Warranty:

5 Year Limited

Faucet Configuration:

Centerset

Number of Handles:

1

Flow Rate (GPM):

1.2

Connection Size:

1/2"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy