Shop Resideo Sale
Main product image of Rinza Matte Black 2 Handle Bathroom Faucet, Wide Spread, 84629BL
Magnifying glass
Hover image to zoom

Rinza Matte Black 2 Handle Bathroom Faucet, Wide Spread, 84629BL

Brand:
Moen
SKU:
84629BL
Rating:
(0)
Q&A:
(0)
Rinza Matte Black 2 Handle Bathroom Faucet, Wide Spread, 84629BL
Magnifying glass
Hover image to zoom
$286.95 each
In Stock
In Stock
Get 15 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Deck Mount

Description

–
The Rinza widespread bathroom faucet installs on the deck in a 3-hole configuration with two lever handles for separate hot and cold control. It delivers up to 1.2 gpm at 60 psi and connects with 1/2 in. IPS supplies.
  • 1.2 gpm maximum flow rate at 60 psi
  • Widespread deck-mount installation
  • 3-hole installation
  • Handles can be installed from 8 in. to 16 in. centers
  • 1/2 in. IPS connections
  • 1222 cartridge design
  • Non-metal push-down waste assembly included
  • Certified to WaterSense, ASME A112.18.1/CSA B125.1, NSF 61/9 and 372, and ADA

Specs

–
Max Deck Thickness:

1.25"

Number of Handles:

2

Series:

Rinza

Valve Type:

Cartridge

Approvals:

NSF/ANSI 61

ADA / ICC A117.1

WaterSense

ASME A112.18.1 / CSA B125.1

Lead Free

ADA:

Yes

Application:

Multifamily

Residential

Handle Style:

Lever

Finish:

Matte Black

Warranty:

Limited Lifetime

Type:

Manual

Connection Type:

IPS / NPT

Connection Size:

1/2"

Number of Holes:

3

Flow Rate (GPM):

1.2

Installation Type:

Deck Mount

Material:

Metal (Unspecified)

Drain Type:

Push Pop-Up / Clicker

Product Type:

Bathroom Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy