| Installation Type: | Deck Mount |
|---|---|
| Flow Rate (GPM): | 1.5 |
| Approvals: | CalGreen ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 cUPC / IAPMO NSF/ANSI 61 Lead Free |
| ADA: | Yes |
| Type: | Manual |
| Connection Size: | 3/8" |
| Material: | Metal (Unspecified) |
| Application: | Residential |
| Series: | Nolia |
| Valve Type: | Cartridge |
| Finish Family: | Bronze |
| Includes: | Soap Dispenser Deck Plate / Escutcheon |
| Product Type: | Kitchen Faucet |
| Finish: | Bronzed Gold |
| Max Deck Thickness: | 2.5" |
| Number of Handles: | 1 |
| Number of Holes: | 1 2 4 3 |
| Faucet Configuration: | Single Hole |
| Handle Style: | Lever |
| Connection Type: | Compression |
| Warranty: | Limited Lifetime |
| Spout Type: | Pull-Down |