Apply to be a TradeMaster!
Main product image of Cleveland Faucet Cornerstone Two-Handle Bathroom Faucet (Chrome), CA40213
Magnifying glass
Hover image to zoom

Cleveland Faucet Cornerstone Two-Handle Bathroom Faucet (Chrome), CA40213

Brand:
Moen
SKU:
CA40213
Rating:
(4)
Q&A:
(0)
Cleveland Faucet Cornerstone Two-Handle Bathroom Faucet (Chrome), CA40213
Magnifying glass
Hover image to zoom
$64.40 each
In Stock
In Stock
Get 9 Tue, Oct 20
Order by today, receive Tuesday

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Centerset
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Handle Style
Metal Lever
Product Highlight: Connection Size
1/2" Connection

Description

–
Overview:
  • Metal construction with various finishes identified by suffix
  • 1/2" IPS connections
  • Six (6) individual boxes per master carton
  • Features red/blue hot/cold temperature indicators
  • Non-metallic, non-ferrous, and brass material
  • Single body construction for easy replacement

Features: Created for the rigorous demands of everyday living. Our best-value proposition with optional quick-install supply lines for fast installation and maximum return on investment. We support Cornerstone with our ten-year limited warranty.
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • two-handle
  • 4" centerset design allows for easy installation
  • complies with Americans with Disabilities Act (ADA) specifications
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • 10 year limited warranty
  • meets current legislation, including ab1953 (california) and s152 (vermont)

Specs

–
Finish:

Chrome

Type:

Manual

Installation Type:

Centerset

Connection Type:

Threaded

Application:

Bathroom

Handles Included:

Yes

Number of Handles:

2

Handle Style:

Metal Lever

Faucet Holes:

3

Centerset:

4"

Connection Size:

1/2"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" FIP x 3/8" OD Comp. 1/4 Turn Angle Stop Valve, Lead Free (Chrome)
SKU: ASQ050F-038CS
Bluefin

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

A good value

I purchased these as cost effective replacement's for our high school boys and girls locker rooms. They have held up well but are difficult to clean. I don't use any harsh chemicals on them so I hope to get a few years out of these.
Root Hog
Idaho
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good quality

reasonable price does not include waste!!!!!
RonPlum
usa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cost effective easy installation

These faucets are cost effective and are easy to install. They look good and work well
Legacy Plumbing
Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Actually like the old one I replaced

Exactly like the old owner up replaced didn't come with drain face but no biggie
Randy
Montana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy