Apply to be a TradeMaster!
Main product image of 1/2" FIP x 3/8" OD Comp. 1/4 Turn Angle Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" FIP x 3/8" OD Comp. 1/4 Turn Angle Stop Valve, Lead Free (Chrome)

Brand:
Bluefin
SKU:
ASQ050F-038CS
Rating:
(13)
Q&A:
(1)
1/2" FIP x 3/8" OD Comp. 1/4 Turn Angle Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$6.59 each
BOX UP & SAVE 19%
$53.60 box of 10
$5.36 each
In Stock
In Stock
Get 1,643 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Size: 
1/2" x 3/8"
Body Pattern: 
Angle
Inlet Type: 
FIP
Nominal CPVC

This item replaces: 26-1003, 26-1003LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click Here for a suggested alternative for applications with hard water conditions. 

1/2" FIP x 3/8" OD Comp. 1/4 Turn Angle Stop Valve (Lead Free)

Specs

–
Material:

Brass

Finish:

Chrome

Size:

1/2" x 3/8"

Product Type:

Supply Stop

Inlet Size:

1/2"

Outlet Size:

3/8"

Outlet Type:

OD Compression

Inlet Type:

FIP

Type:

1/4 Turn

Body Pattern:

Angle

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Finish
Inlet Size
Outlet Size
Outlet Type
Brass
Chrome
1/2"
3/8"
OD Compression
Brass
Chrome
1/2"
3/8"
OD Compression

You May Also Need

Product Reviews

4.08 out of 13 reviews
77% would recommend this product
4.08
out of 13 Reviews
77% would recommend this product
WRITE A REVIEW
5 star
77%
4 star
0%
3 star
0%
2 star
0%
1 star
23%
WRITE A REVIEW

Most Liked Positive Review

I currently live out of country.

I currently live out of country and this valve is scarce here. I have been a customer for a long time and can count on availability and price. I always know I can trust Supply House for what I need.
VS

Most Liked Negative Review

Cheap Thin Wall China Valves Dont risk flooding your house!

You can't tell in the photos but these valves are scary THIN walled. I don't trust they will last and I dont want to risk flooding my house or a customers house also SupplyHouse forces you to pay return shipping. They shouldn't be selling this junk.
Showing 1-10 of 13 reviews

I currently live out of country.

I currently live out of country and this valve is scarce here. I have been a customer for a long time and can count on availability and price. I always know I can trust Supply House for what I need.
chi-townPD13191
Pedasi, Panama
23 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cheap Thin Wall China Valves Dont risk flooding your house!

You can't tell in the photos but these valves are scary THIN walled. I don't trust they will last and I dont want to risk flooding my house or a customers house also SupplyHouse forces you to pay return shipping. They shouldn't be selling this junk.
Bob
Houston
2 years ago
Was this review helpful to you?

Chinese junk

Flooded 3 floors of my new house 9 months after installation.
CK
Colorado
2 years ago
Was this review helpful to you?

Great product @ a good price.

Works great, built new home and used these valves through out.
Loco Builder
East Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top quality valve and great replacement!

These 1/4 turn valves serve to replace old style multi-turn shut-offs as the best. Both in value, quality and easy operation. A great whole home plumbing upgrade!
Stoney
Missoula, MT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect fit, easy installation, no leaks

My headline has all the answers.
jp
West Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Good inexpensive stops
It works
Central tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Done with Chinese valves!

Installed 4 valves in customer's house and had to cut them off because they leaked Cost about an hour's time! What a waste! Wish I'd bought brass craft instead!
Barry the plumber
Margate FL
4 years ago
Was this review helpful to you?

Great Price!

I love Supply House. They are great to get our plumbing products in a quick manner, Great prices!. My first pick for ordering supplies.
Stan The Drainman
Slaton TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value

Great prices very fast shipping (2 days
Mudmonkey
Southeastern
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is there any particular reason the Bluefin shutoff valves are 1/3 the price of some of the others like Danco or Dahl?

Asked by mike 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Bluefin is a SupplyHouse.com brand which is imported from China. Dahl is made in Canada.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy