Apply to be a TradeMaster!
Main product image of Cornerstone Brushed Nickel 1 Handle Bathroom Faucet, CA40717BN
Magnifying glass
Hover image to zoom

Cornerstone Brushed Nickel 1 Handle Bathroom Faucet, CA40717BN

Brand:
Moen
SKU:
CA40717BN
Rating:
(0)
Q&A:
(0)
Cornerstone Brushed Nickel 1 Handle Bathroom Faucet, CA40717BN
Magnifying glass
Hover image to zoom
$114.00 each
In Stock
In Stock
Get 2 Mon, Nov 30

Want it faster?

MANUALS (3)

Replacement Parts List
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection

Description

–

Brushed Nickel Finish Brings The Warm Look Of Stainless To Your Bath


  • One-handle
  • 4" Centerset Design Allows For Easy Installation
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Aerated Flow Is Ideal For Everyday Bathroom Tasks, Like Brushing Teeth And Washing Hands
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • 10 Year Limited Warranty
  • Meets Current Legislation, Including Ab1953 (california) And S152 (vermont)

Specs

–
Series:

Cornerstone

Number of Holes:

3

Type:

Manual

Approvals:

ADA / ICC A117.1

WaterSense

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

Finish Family:

Brushed Nickel

Warranty:

10 Year Limited

Max Deck Thickness:

1.38"

Material:

Metal (Unspecified)

Finish:

Brushed Nickel

Installation Type:

Deck Mount

Handle Style:

Lever

Connection Size:

1/2"

Application:

Residential

Connection Type:

IPS / NPT

Product Type:

Bathroom Faucet

Number of Handles:

1

Faucet Configuration:

Centerset

Drain Type:

No Drain

Valve Type:

Ceramic Disc

Flow Rate (GPM):

1.2

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy