The Day Savers – A National Tradesmen Day Contest
Main product image of Cleveland Faucet Baystone Single Handle Bathroom Faucet (Chrome), CA42711
Magnifying glass
Hover image to zoom

Cleveland Faucet Baystone Single Handle Bathroom Faucet (Chrome), CA42711

Brand:
Moen
SKU:
CA42711
Rating:
(0)
Q&A:
(0)
Cleveland Faucet Baystone Single Handle Bathroom Faucet (Chrome), CA42711
Magnifying glass
Hover image to zoom
$184.27 each
In Stock
In Stock
Get 3 Fri, Sep 4

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Centerset
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Finish
Chrome Plated
Product Highlight: Handle Style
Metal Lever
Product Highlight: Connection Size
1/2" Connection

Description

Overview:
  • Metal construction with various finishes identified by suffix
  • Includes 50/50 pop-up waste assembly where noted
  • Metal supply lines with 1/2" IPS connections where noted or flexible supply lines with 3/8" compression fittings where noted
  • Six (6) individual boxes per master carton

Features: Gracious and uncomplicated style features give the Baystone collection an ageless yet fashion-forward presence. Tailored yet relaxed, the Baystone collection is an exercise in design balance. This lustrous collection works seamlessly with today's lifestyles.
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • one-handle
  • 4" centerset design allows for easy installation
  • complies with Americans with Disabilities Act (ADA) specifications
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • 10 year limited warranty
  • meets current legislation, including ab1953 (california) and s152 (vermont)

Specs

Type:

Manual

Installation Type:

Centerset

Connection Type:

Threaded

Application:

Bathroom

Finish:

Chrome Plated

Handles Included:

Yes

Number of Handles:

1

Handle Style:

Metal Lever

Faucet Holes:

2

1

3

Pop-Up Included:

Yes

Centerset:

4"

Connection Size:

1/2"

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy