Apply to be a TradeMaster!
Main product image of Cleveland Faucet Flagstone Single Handle Bathroom Faucet (Chrome), CA47711L
Magnifying glass
Hover image to zoom

Cleveland Faucet Flagstone Single Handle Bathroom Faucet (Chrome), CA47711L

Brand:
Moen
SKU:
CA47711L
Rating:
(2)
Q&A:
(0)
Cleveland Faucet Flagstone Single Handle Bathroom Faucet (Chrome), CA47711L
Magnifying glass
Hover image to zoom
$70.93 each
In Stock
In Stock
Get 7 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Centerset
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Handle Style
Metal Lever
Product Highlight: Connection Size
1/2" Connection

Description

–
Overview:
  • Metal construction with various finishes identified by suffix
  • Includes 50/50 pop-up type waste assembly where noted
  • 1/2" IPS connections
  • Installs on 4" centers
  • Will accept standard cone/bevelled connection for 3/8" tubing
  • Six (6) individual boxes per master carton

Specs

–
Finish:

Chrome

Installation Type:

Centerset

Type:

Manual

Connection Type:

Threaded

Application:

Bathroom

Handles Included:

Yes

Number of Handles:

1

Handle Style:

Metal Lever

Faucet Holes:

3

Pop-Up Included:

Yes

Centerset:

4"

Connection Size:

1/2"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

unbelivable service

I have rentals and I have found that supply house has worked out for me great. Small shop service better then HD.
Gus
Chatham, NY
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very happy with this product

Good value and fast delivery. It is remarkable how quickly Supply House can get you what you need. I always recommend them to people looking for plumbing supplies.
Zircon
Orange CT
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy