Apply to be a TradeMaster!
Main product image of Cleveland Faucet Flagstone Single Handle Kitchen Faucet (Chrome), CA47511
Magnifying glass
Hover image to zoom

Cleveland Faucet Flagstone Single Handle Kitchen Faucet (Chrome), CA47511

Brand:
Moen
SKU:
CA47511
Rating:
(0)
Q&A:
(0)
Cleveland Faucet Flagstone Single Handle Kitchen Faucet (Chrome), CA47511
Magnifying glass
Hover image to zoom
$68.63 each
In Stock
In Stock
Get 10 Tue, Oct 20
Order by today, receive Tuesday

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1/2" Connection

Description

–
Overview:
  • Metal construction with chrome plated finish
  • 1/2" IPS connections
  • Will accept standard cone/bevelled connection for 3/8" tubing
  • Six (6) individual boxes per master carton
  • Non-metallic, non-ferrous, and plastic material
  • Single body construction for easy replacement

Features: Delivers classic style and high quality at the best price with a one-year limited warranty. Elegantly simple, the Flagstone collection's graceful curves and contours flow as beautifully as the faucet's water stream, creating a transitional style that spans a variety of decorating trends.
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • one-handle lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning
  • complies with Americans with Disabilities Act (ADA) specifications
  • 1 year limited warranty
  • meets current legislation, including ab1953 (california) and s152 (vermont)

Specs

–
Type:

Manual

Finish:

Chrome

Application:

Kitchen

Connection Type:

Threaded

Faucet Holes:

3

Handles Included:

Yes

Number of Handles:

1

Connection Size:

1/2"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" ProPress Full Port Ball Valve w/ Metal Handle (Lead Free)
SKU: 79925
Viega
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy