| Installation Type: | Centerset |
|---|---|
| Series: | Chateau |
| Type: | Manual |
| Flow Rate: | 1.20 GPM |
| Connection Type: | Threaded |
| Application: | Bathroom |
| Finish: | Chrome Plated |
| Handles Included: | Yes |
| Number of Handles: | 1 |
| Handle Style: | Metal Lever |
| Faucet Holes: | 3 |
| Pop-Up Included: | No |
| Centerset: | 4" |
| Connection Size: | 1/2" |
| ADA: | Yes |
