Apply to be a TradeMaster!
Main product image of Chateau Single Handle Kitchen Faucet (Chrome), 67425
Magnifying glass
Hover image to zoom

Chateau Single Handle Kitchen Faucet (Chrome), 67425

Brand:
Moen
SKU:
67425
Rating:
(1)
Q&A:
(0)
Chateau Single Handle Kitchen Faucet (Chrome), 67425
Magnifying glass
Hover image to zoom
$115.08 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Chrome

Description

–
The Chateau collection delivers Moen performance and reliability with a simple understated appeal.

Specifications:
  • Application: Three hole
  • Spout height: 8.50"
  • Spout reach: 9.13"
  • Connection size: 3/8"
  • Connection type: Compression
  • Spray type: Aerated stream
  • Red/blue markings: Included
  • Water usage: 1.5 gpm (5.7 L/min) max.
  • Case quantity: 12

Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • One-handle lever handles make it easy to adjust the water
  • Equipped with the PosiTemp pressure-balancing control valve to help maintain water temperature in the shower
  • Aerated stream for everyday cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (california) and s152 (vermont)
  • Limited lifetime warranty

Specs

–
Approvals:

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Lead Free

ADA / ICC A117.1

Spout Type:

Standard

Valve Type:

Cartridge

Application:

Residential

Installation Type:

Deck Mount

Connection Type:

Compression

Material:

Metal (Unspecified)

Max Deck Thickness:

2"

Handle Style:

Lever

Number of Holes:

3

Finish Family:

Chrome

Warranty:

Limited Lifetime

Product Type:

Kitchen Faucet

Flow Rate (GPM):

1.5

ADA:

Yes

Series:

Chateau

Finish:

Chrome

Faucet Configuration:

Widespread

Connection Size:

3/8"

Type:

Manual

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice product as described

Works good basic design just what I wanted
Orange car
Il.
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy