Apply to be a TradeMaster!
Main product image of Paterson Single Handle High Arc Pulldown Single Mount Bar Faucet (Matte Black), S52003BL
Magnifying glass
Hover image to zoom

Paterson Single Handle High Arc Pulldown Single Mount Bar Faucet (Matte Black), S52003BL

Brand:
Moen
SKU:
S52003BL
Rating:
(0)
Q&A:
(0)
Paterson Single Handle High Arc Pulldown Single Mount Bar Faucet (Matte Black), S52003BL
Magnifying glass
Hover image to zoom
$705.24 each
In Stock
In Stock
Get 2 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte Black
Product Highlight: Connection Size
3/8" Connection

Description

Paterson makes choosing the look you want easier than ever before. With an interchangeable handle, you can select a more Traditional lever handle or a contemporary and industrial wheel-knob handle.

Features:
  • metal wand
  • matte black finish is the perfect complement to modern spaces
  • Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and
  • pullout faucets without the Power Clean technology.
  • equipped with the Reflex system for smooth operation, easy movement and secure docking of the
  • pulldown/pullout spray head
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • features Duralock quick connect system for easy installation
  • one-handle lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • single hole mount creates a cleaner look against custom countertops
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • limited lifetime warranty
Submittal
  • Application: One Hole
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Drain Assembly: Metal
  • Drain Assembly Type: Spring Loaded Pop-Up
  • Spout Reach: 5.50 "
  • Supply Line Length: Flexible

Specs

Series:

Paterson

Type:

Manual

Flow Rate:

1.5 GPM

Flow Rate (GPM):

1.5

Product Type:

Faucet

Finish:

Matte Black

Number of Handles:

1

Connection Size:

3/8"

Application:

Kitchen

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy