Apply to be a TradeMaster!
Main product image of Nio Single Handle High Arc Bar Faucet (Matte Black), S55005BL
Magnifying glass
Hover image to zoom

Nio Single Handle High Arc Bar Faucet (Matte Black), S55005BL

Brand:
Moen
SKU:
S55005BL
Rating:
(0)
Q&A:
(0)
Nio Single Handle High Arc Bar Faucet (Matte Black), S55005BL
Magnifying glass
Hover image to zoom
$838.55 each
In Stock
In Stock
Get 4 Wed, Sep 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte Black
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Max Flow (GPM)
1.5 MAX GPM

Description

The Nio Collection offers two handle options in the package. You will receive a complementary and contrasting handle option that you can use alternatively. Modern and streamlined, this faucet will become the focal point of your kitchen.

Features:
  • matte black finish is the perfect complement to modern spaces
  • features Duralock quick connect system for easy installation
  • one-handle lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • limited lifetime warranty
Submittal
  • Application: One Hole
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Handle Mounting: Right Only
  • Spout Height: 13.96 "
  • Spout Reach: 6.72 "
  • Spray Type: Aerated Stream
  • Water Usage: 1.5 Gpm (5.7 L/Min) Max.

Specs

Type:

Manual

Flow Rate:

1.5 GPM

Product Type:

Faucet

Finish:

Matte Black

Number of Handles:

1

Connection Size:

3/8"

Application:

Kitchen

Series:

Nio

Max Flow (GPM):

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy