Apply to be a TradeMaster!
Main product image of Sip Transitional One-handle High Arc Beverage Faucet (Matte Black), S5520BLS
Magnifying glass
Hover image to zoom

Sip Transitional One-handle High Arc Beverage Faucet (Matte Black), S5520BLS

Brand:
Moen
SKU:
S5520BLS
Rating:
(0)
Q&A:
(0)
Sip Transitional One-handle High Arc Beverage Faucet (Matte Black), S5520BLS
Magnifying glass
Hover image to zoom
$585.28 each
Backorder
Backorder
Get it Mon, Dec 14 - Fri, Jan 15
Finish: 
Black Stainless
Black StainlessBrushed GoldChromeMatte BlackOil Rubbed BronzeSpot Resist Stainless
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black Stainless
Product Highlight: Finish
Black Stainless

Description

–
Features
  • Spot Resist(tm) black stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • one-handle lever handle makes it easy to adjust the water
  • cold only
  • beverage faucet
  • complies with Americans with Disabilities Act (ADA) specifications
  • limited lifetime warranty

Specs

–
Color:

Black Stainless

Series:

Sip Transitional

Flow Rate:

1.5 GPM

Type:

Manual

Flow Rate (GPM):

1.5

Finish:

Black Stainless

Country of Origin:

United States

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy