Shop Resideo Sale
Main product image of SIP 1 Handle Beverage Faucet (Spot Resist Stainless), S5540SRS
Magnifying glass
Hover image to zoom

SIP 1 Handle Beverage Faucet (Spot Resist Stainless), S5540SRS

Brand:
Moen
SKU:
S5540SRS
Rating:
(0)
Q&A:
(0)
SIP 1 Handle Beverage Faucet (Spot Resist Stainless), S5540SRS
Magnifying glass
Hover image to zoom
$516.94 each
Out of Stock
Out of Stock
Get it Fri, Dec 11 - Fri, Dec 18

MANUALS (3)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection

Description

–
The SIP beverage faucet installs in a single deck hole and supplies cold water at up to 1.5 gpm. This deck-mount model has a lever handle, 3/8 in. compression inlet connection, and is compatible with the S5500 filtering system.
  • 1.5 gpm maximum flow rate
  • Single hole deck-mount installation
  • Cold only beverage faucet
  • Lever handle operation
  • 3/8 in. compression inlet connection
  • 1234 Duralast cartridge
  • Maximum deck thickness: 2.5 in.
  • Compatible with S5500 filtering system

Specs

–
Approvals:

CalGreen

NSF/ANSI 61

ADA / ICC A117.1

Lead Free

ASME A112.18.1 / CSA B125.1

Number of Handles:

1

Handle Style:

Lever

Product Type:

Drinking Water Faucet

Series:

SIP

Warranty:

Limited Lifetime

Number of Holes:

1

Material:

Metal (Unspecified)

ADA:

Yes

Type:

Manual

Flow Rate (GPM):

1.5

Connection Type:

Compression

Valve Type:

Cartridge

Installation Type:

Deck Mount

Connection Size:

3/8"

Finish:

Spot Resist Stainless

Max Deck Thickness:

2.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy