| Valve Type: | Cartridge |
|---|---|
| Finish: | Chrome |
| Handle Style: | Lever |
| Type: | Manual |
| Installation Type: | Deck Mount |
| Number of Holes: | 1 |
| Approvals: | Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 CalGreen |
| Warranty: | Limited Lifetime |
| Connection Size: | 3/8" |
| Material: | Metal (Unspecified) |
| Flow Rate (GPM): | 1.5 |
| ADA: | Yes |
| Product Type: | Drinking Water Faucet |
| Max Deck Thickness: | 2.5" |
| Number of Handles: | 1 |
| Connection Type: | Compression |
| Series: | Kurv |