Shop Resideo Sale
Main product image of Sto Chrome 1 Handle Pulldown Bar Faucet, S62308
Magnifying glass
Hover image to zoom

Sto Chrome 1 Handle Pulldown Bar Faucet, S62308

Brand:
Moen
SKU:
S62308
Rating:
(0)
Q&A:
(0)
Sto Chrome 1 Handle Pulldown Bar Faucet, S62308
Magnifying glass
Hover image to zoom
S62308 has been discontinued
Discontinued September 19, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Chrome

Description

–

Chrome One-handle Pulldown Bar Faucet


  • Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style
  • STo Series

Specs

–
Series:

STo

Type:

Manual

Handle Style:

Metal Lever

Finish:

Chrome

Flow Rate:

1.5 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm